Shop All Clevis Pins
Zoro Select
3/8x1 S.S. GROOVED CLEVIS
Mfr # WWG-CLPGSRR-060
Zoro # G3497051
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CLPGSRR-060
- Zoro # G3497051
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 27/32 in |
Fastener Length | 1 in |
Overall Length | 1" |
Length | 1 in |
Shank Length | 1 in |
Pin Diameter | 3/8 in |
Maximum Usable Length | 27/32 in |
Head Diameter | 1/2 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 27/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-2)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT 3/8x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-061)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0137)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 2 in., PK10 (WWG-CLPCZ-003)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0300)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x2 1/2 L, PK25 (WWG-CLP-192)
- Zoro Select Clevis Pins