Shop All Spring Pins
Zoro Select
3/8X1 1/2 PIN SPRING SLOTTED PLAIN
Mfr # 37524PS
Zoro # G2462334
product price: $82.49
/pk 300, $0.27/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37524PS
- Zoro # G2462334
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 1/2 in |
Size | 3/8 x 1 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Item | Spring Pins,3/8x1 1/2 PIN SPRING,PK300 |
Finish | Thermal Black |
Description
Spring Pins,3/8x1 1/2 PIN SPRING,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 1/4 x 1-1/2 in Key Size, 24 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-024)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0040)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0035)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- ZORO SELECT Spring Pin, Sltd, 5/64x11/16in, 800lb, PK100 (U51428.007.0068)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Pln, PK100 (U39100.015.0062)
- Zoro Select Spring Pins