Shop All Jobber Length Drill Bits
Zoro Select
38.00mm Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-400591
Zoro # G4345787
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.50 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-400591
- Zoro # G4345787
- UPC # 888226079877
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.50 mm |
Shank Dia. | 3/64 in |
Overall Length | 38.00 mm |
Flute Length | 11/16 in |
Maximum Drilling Depth | 47/64 in |
Depth:Dia. Ratio | 13xD |
Depth x Dia. Ratio | 13xD |
Drilling Depth | 19.00mm |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 19.00 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.50 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0591, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square (CS-2448-A)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- ZORO SELECT #21 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301590A)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11/64 (C23002)
- Zoro Select Jobber Length Drill Bits