Shop All Black Pipes
Zoro Select
3/8" x 7" Black Pipe Nipple Sch 40
Mfr # 5P644
Zoro # G1275206
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P644
- Zoro # G1275206
- UPC # 190735914588
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 7 in |
Outside Dia. | 43/64 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 7 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 7 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964172-0070A)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- PLUMB SHOP BRASSCRAFT Toilet Tank Float Ball (PS2022)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 80 (40516LS)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 160 (82608)
- Zoro Select Pipes