Shop All Compression Tube Fittings
Zoro Select
3/8" x 5/8" Low Lead Brass Tee
Mfr # 700084-101006
Zoro # G8656681
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Tube Size 3/8 in x 5/8 in
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700084-101006
- Zoro # G8656681
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 5/8 in |
Compression Thread Size | 9/16-24 x 13/16-18 |
Fitting Side C Tube Outer Diameter | 5/8 in |
Thread Size A | 9/16-24 |
Overall Length | 2 3/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 13/16-18 |
Threading Size | 9/16-24 x 13/16-18 |
For Tube Outside Diameter | 3/8 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size B 13/16-18, Thread Size A 9/16-24, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/8" Male BSPT (R) (PT10-01)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- APOLLO VALVES Ball Valve, 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10101)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- ZORO SELECT 1/8" Low Lead Brass Nut (700261-02)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- Zoro Select Compression Tube Fittings