Shop All Black Pipes
Zoro Select
3/8" x 5" Black Pipe Nipple Sch 40
Mfr # 5P641
Zoro # G2908245
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P641
- Zoro # G2908245
- UPC # 190735929667
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 5 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Outside Diameter | 43/64 in |
Overall Length | 5 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 5 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- ZORO SELECT 3" Female Coupler x Hose Shank 316 SS Coupler (3LX47)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- ASCO Rebuild Kit For 8262 (304354-E)
- ZORO SELECT 2-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0830041810)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 80 (1LMA6)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 80 (90918)
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- Zoro Select Pipes