Shop All Black Pipes
Zoro Select
3/8" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMA5
Zoro # G2698333
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMA5
- Zoro # G2698333
- UPC # 190735927632
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 43/64 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 5 1/2 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera, Parts Box (1215255)
- EEMAX Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired (EMT6)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- LEGEND VALVE 1/4" BLACK COUPLING (350-501C)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BND25)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 160 (83012)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 40 (0330029802)
- Zoro Select Pipes