Shop All Black Pipes
Zoro Select
3/8" x 3" Black Pipe Nipple Sch 80
Mfr # 1LLZ9
Zoro # G1910185
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLZ9
- Zoro # G1910185
- UPC # 190735920428
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 43/64 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sp Concealed Aerator Wkey 1.5 Gpm (THP4869)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/8" ID x 5/8" OD x 25 ft. L (ZUSA-HT-4954)
- CHICAGO FAUCET Double Jntd Swg Spout (DJ18LEOJKAB)
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 40 (5P675)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 80 (90420)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- Zoro Select Pipes