Shop All Black Pipes
Zoro Select
3/8" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 1LMA1
Zoro # G1860485
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMA1
- Zoro # G1860485
- UPC # 190735920022
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Ball Valve (FSBBV34)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4" (C57334)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 160 (82910)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P704)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 40 (5P637)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- BECK 1/8" x 2" Black Pipe Nipple Sch 80 (0332600600)
- Zoro Select Black Pipes