Shop All Plastic Bags
Zoro Select
38" x 24" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DGL0
Zoro # G2249396
product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 24"
- Length 38"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGL0
- Zoro # G2249396
- UPC # 654866002045
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 38" |
Depth | 0 |
Size | 38" x 24" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 24 in, Length 38 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- ZORO SELECT 20" x 15" Open Poly Bags, 2 mil, Clear (5ZW16)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- Zoro Select Shipping & Packing Bags