Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307000202
Zoro # G2860435
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000202
- Zoro # G2860435
- UPC # 00194484253226
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Outside Dia. | 11/16" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Size | 1/8 in, 3/8 in |
Hex Size | 11/16 in |
Overall Length | 5/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/8 in, Male, NPT, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 5m, PK20 (KE5K12S-75)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- MOEN Escutcheon, Moen Chateau Tub Showers (16090)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000284)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000206)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- ZORO SELECT Cross, 304 SS, 4 in Pipe Size, Buttweld (4381011830)
- ZORO SELECT 1-1/2" x 1/2" MSW x FNPT 316 SS Adapter (2963009318)
- THRIFCO PLUMBING 2 Inch 90 Elbow Stainless Steel, Bulk (8917010)
- Zoro Select Fittings