Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" x 1/8" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N038018
Zoro # G2640687
original price:
$2.22
21% off
new price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400B113N038018
- Zoro # G2640687
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Hex Size | 22 mm |
Pipe Size | 1/8 in, 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Overall Length | 23 mm |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3/8 in, Male, NPT, 3/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ADAPTER INSERT BARB MALE 3/8X3/8IN (N14004)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (22124)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N114010)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034018)
- ZORO SELECT 3" Butt Weld 316L SS Stub End Type C Sch 10 (4381023670)
- ZORO SELECT 6" Welded SS Socket Weld Flange (FLS61RFSW600)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N034014)
- ZORO SELECT 1-1/2" Welded SS Blind Flange (4381003430)
- Zoro Select Fittings