Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" x 1/8" FNPT SS Reducing Coupling
Mfr # 4307000504
Zoro # G2543107
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000504
- Zoro # G2543107
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side A Outside Diameter | 7/8 in |
Overall Length | 1 1/2 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 7/8 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Air Transfer Pump, 55 gal.1/4in. NPT (F) (19XH40)
- GF PIPING SYSTEMS 1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306500)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size (1436212)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- ZORO SELECT 3/4" x 1/4" FNPT SS Reducing Coupling (4307000528)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307000536)
- ZORO SELECT 1/2" FNPT 316/316L SS 90 Degree Elbow (1000300118)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT Hex Head Plug, 316 SS, 1/4", M BSPT (ZUSA-PF-7550)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- ZORO SELECT 3/4" FNPT 316 SS Half Coupling (60HC111N034)
- Zoro Select Fittings