Shop All Galvanized Pipe Fittings
Zoro Select
3/8" x 1/8" FNPT Galvanized Reducer
Mfr # 0811085208
Zoro # G2766340
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0811085208
- Zoro # G2766340
- UPC # 690291881411
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Size | 1/8 in, 3/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shank (1041641)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 100', Navy Blue (PU06MANB)
- ZORO SELECT 2" MNPT x FNPT 316 SS Street Elbow (60SE113N020)
- ZORO SELECT 1/4" FNPT Galvanized Cross (4TJH8)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 45 Degrees Elbow (5217037)
- Zoro Select Galvanized Pipe Fittings