Shop All Compression Tube Fittings
Zoro Select
3/8" x 1/4" Low Lead Brass Male Coupling
Mfr # 700068-0406
Zoro # G2099426
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0406
- Zoro # G2099426
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 7/16-24 x 9/16-24 |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Thread Size A | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Threading Size | 7/16-24 x 3/8-18 |
Pipe Size | 3/8" |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 7/16-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- HOSE MASTER 3/8" Dia x 12" L 316 SS Flexible Metal Hose (GZ037SMU120)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- BEMIS Elg Closed Front Toilet Seat, Raspberry, With Cover, Plastic (1200SLOWT 343)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- ZORO SELECT 1/4" x 7/16" Low Lead Brass Male Coupling (700068-0704)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0502)
- ZORO SELECT 1/2" x 5/16" Low Lead Brass Male Coupling (700068-0508)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- Zoro Select Tube Fittings