Shop All Galvanized Pipe Fittings
Zoro Select
3/8" x 1/4" FNPT Galvanized Reducer
Mfr # 1XKV3
Zoro # G1488252
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XKV3
- Zoro # G1488252
- UPC # 190735916513
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 300, 3/8 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 11" Black Pipe Nipple Sch 40 (0330018409)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- PARADISE BATHWORKS Valhalla, Single Towel Bar, 24", Chrome (65226)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P826)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1LBL8)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (5P870)
- ZORO SELECT 3/8" FNPT Galvanized Union (5P957)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (1MPK2)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- ACE TRADING - FITTIN STZ Industries 1/8 in. FIP each X 1/8 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-18)
- Zoro Select Galvanized Pipe Fittings