Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" x 1/4" FNPT 304 SS Reducing Coupling
Mfr # 2UA80
Zoro # G2136251
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UA80
- Zoro # G2136251
- UPC # 190735922491
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 3000, 3/8 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket Brushed Nickel (CLA701BN)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (25815)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-5/8 In (UX15810)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- ZORO SELECT 1/2" x 3/8" FNPT 304 SS Reducing Coupling (2UA82)
- ZORO SELECT 1" x 3/4" FNPT 304 SS Reducing Coupling (2UA87)
- ZORO SELECT 1/2" x 1/4" FNPT 304 SS Reducing Coupling (2UA81)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833112)
- ZORO SELECT Reduce Coupling, 1-1/4"x3/4", 150,316, Thrd (4381036390)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 4" Pipe Size (BULK-PF-246)
- Zoro Select Fittings