Shop All Black Pipe Fittings
Zoro Select
Socket Weld, Black Forged Steel Reducer
Mfr # 1MPA7
Zoro # G0406201
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPA7
- Zoro # G0406201
- UPC # 190735906811
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" x 1/4" |
Details
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Reducer |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Fitting Connection Type | Socket Weld |
Item | Reducer |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Max. Pressure | 3000 psi@72 Degrees F |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Reducer |
Class | Class 3000 |
Fitting Side B Type | Socket |
Fitting Side A Type | Socket |
Fitting Side D Type | Socket Weld |
Color | Black |
Fitting Side C Type | Socket |
Finish/Coating | Black Oxide |
Description
Reducing Coupling, Forged Steel, Black Oxide, Class Class 3000, Socket, Socket, Socket, Socket Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P559)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC5)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA7)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU80)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-548)
- ZORO SELECT Female Socket, Cast Iron Wye (221320)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810047605)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P483)
- Zoro Select Black Pipe Fittings