Shop All Compression Tube Fittings
Zoro Select
3/8" x 1/2" Low Lead Brass Tee
Mfr # 700084-080806
Zoro # G6180885
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tee
- Tube Size 3/8 in x 1/2 in
- Compression Thread Size 9/16-24 x 11/16-20
- Standards NSF/ANSI 61 Annex G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700084-080806
- Zoro # G6180885
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/2 in |
Compression Thread Size | 9/16-24 x 11/16-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size B | 11/16-20 |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-24 |
Threading Size | 9/16-24 x 11/16-20 |
For Tube Outside Diameter | 3/8 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 11/16-20, Thread Size A 9/16-24, System of Measurement Imperial, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- APG 2" 316 Stainless Steel Part E (320ESS)
- ZORO SELECT 5/16" Compression Low Lead Brass Sleeve (700060-05)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- ZORO SELECT 5/8" Low Lead Brass Nut (700261-10)
- ZORO SELECT 1/4" x 7/16" Low Lead Brass Male Coupling (700068-0704)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Reducer (700082-1008)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- PARKER 3/8" Compression-Align Brass Union Tee 25PK (164CA-6)
- Zoro Select Tube Fittings