Shop All Black Pipes
Zoro Select
3/8" x 11" Black Pipe Nipple Sch 80
Mfr # 90315
Zoro # G0437367
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90315
- Zoro # G0437367
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 11 in |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Inside Dia. | 3 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 11 in |
Outside Diameter | 43/64 in |
Inside Diameter | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4434 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- ANVIL 1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310015805)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- ZORO SELECT Pipe (220162)
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, SS, 1-1/8" L (ZUSA-PF-11201)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNL02)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P640)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P656)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- Zoro Select Pipes