Shop All Black Pipes
Zoro Select
3/8" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLZ6
Zoro # G2898402
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLZ6
- Zoro # G2898402
- UPC # 190735929537
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Nominal Pipe Size | 3/8 in |
Overall Length | 1 1/2 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass / Steel 6 PK (FBS404-D6)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Siphon Sillcock (17P-14-MH)
- LEGEND VALVE 3/4"X 1/4" NO LEAD RED ELBOW (310-306NL)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 24/DC)
- ZORO SELECT 2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80 (41020LS)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNI12)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (91116)
- Zoro Select Pipes