Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" Socket Weld SS Tee
Mfr # 4307006106
Zoro # G0424453
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 3/8"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307006106
- Zoro # G0424453
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Tube Size | 3/8" |
Outside Dia. | 63/64" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 15/16 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 13/16 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 3/8 in, Female, Socket, 15/16 in, 3/8 in, Female, Socket, 3/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 2"" HXH (ABS003240800)
- LEGEND VALVE 1-1/4" 45 BRNZE ST ELB NO LEAD (310-066NL)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5730060)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003B)
- ZORO SELECT 2" Socket Weld SS Tee (4307006124)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307006116)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- ZORO SELECT Hex Nipple, 304 SS, 1/4", Male BSPT (ZUSA-PF-8383)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-332)
- Zoro Select Fittings