Shop All Ball Valves
Zoro Select
3/8" SAE Female Brass Ball Valve Inline
Mfr # XV506P-6
Zoro # G6177647
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Port Full
- Handle Material Plated Steel
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # XV506P-6
- Zoro # G6177647
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.26 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Handle Length | 3.96 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010110)
- ZORO SELECT 1/4" SAE Female Brass Ball Valve Inline (XV506P-4)
- ZORO SELECT 3/4" SAE Female Brass Ball Valve Inline (XV506P-12)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-75)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-38)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-50)
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- Zoro Select Valves