Shop All Stainless Steel Tubing
Zoro Select
3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing
Mfr # 3ADD1
Zoro # G2623835
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3/8 in
- Wall Thickness 0.028"
- Tube Material 304 Stainless Steel
- Tube Length 50 ft.
- Inside Diameter 0.319 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ADD1
- Zoro # G2623835
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/8 in |
Tube Length | 50 ft. |
Inside Diameter | 0.319 in |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Inside Dia. | 0.319" |
Outside Dia. | 3/8" |
Overall Length | 50 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Cleaned and Capped No, Fabrication Welded, Inside Diameter 0.319 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,380 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Coil, Wall Thickness 0.028 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2" Flanged PVC Swing Check Valve (1201020)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- KERICK Float Ball, Oblong, Polyethylene, 4 In (PF45)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL4)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC6)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (36719)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ1)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ9)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- Zoro Select Tubing