Shop All Check Valves
Zoro Select
3/8" NPT Bronze Swing Check Valve
Mfr # 10F289
Zoro # G4284551
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
- Full Flow - Valves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10F289
- Zoro # G4284551
- UPC # 190735376805
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Length | 2 1/16 in |
Pipe or Tube Size - Check Valves | 3/8 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 5.1 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- ALLPOINTS Strike , Inswing, Stall Door (1411039)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-F)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-B)
- ZORO SELECT 1/4" NPT Stainless Steel Swing Check Valve (4VMT7)
- ZORO SELECT 3/4" FNPT Forged Carbon Steel Piston Check Valve (4371001520)
- ZORO SELECT 1/8" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2M-F)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/EPDM, Socket (TC2300SE)
- Zoro Select Check Valves