Shop All Ball Valves
Zoro Select
3/8" MNPT x Barb PVC Ball Valve Angle
Mfr # PVC 657-6MTB-F
Zoro # G1445561
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material PVC
- Body Style Angle
- Ball Valve Basic Body Material Plastic
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC 657-6MTB-F
- Zoro # G1445561
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 4.16" |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Forged Steel Anvilet (0766260392)
- UNITHERM 48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-48X125)
- LEGEND VALVE 1" BRONZE UNION NO LEAD (310-145NL)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25M)
- ZORO SELECT 3/4" FNPT Chrome Brass Ball Valve Inline (107-824-CL)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union (4PGC5)
- ZORO SELECT 1/2" FNPT x Flare Brass Gas Ball Valve Inline (G-GBV-5050F)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-PMYS-25)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-481B - 34)
- Zoro Select Valves