Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in
Mfr # T4BNC11
Zoro # G3491205
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4BNC11
- Zoro # G3491205
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 6 in |
Inside Dia. | 1/2 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 3/4 in |
Pipe Size | 3/8" |
Inside Diameter | 1/2 in |
Overall Length | 6 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- KOHLER Alteo 24" Towel Bar (37051-2BZ)
- ZORO SELECT 1" FSW 316/316L SS SW Outlet (200791350218)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND14)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, Welded (T4BNF06)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE15)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE24)
- ZORO SELECT Pipe Nipple, 1/4 in Pipe Fitting, 7/8 in Length, MNPT, 304 Stainless Steel (T4BNB01)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH14)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB13)
- Zoro Select Pipes