Shop All Brass Pipes
Zoro Select
3/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80
Mfr # 462-060X
Zoro # G3497374
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 6 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 462-060X
- Zoro # G3497374
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 2/3 in |
Overall Length | 6 in |
Thread Size | 18" |
Outside Diameter | 43/64 in |
Inside Diameter | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC DWV Elbow 1.25 in. (43254)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2X1.5-1-304)
- DIAMOND CRYSTAL Water Softener Salt, Solar Naturals, 50 lb (100012455)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- ZORO SELECT 1" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (465-080)
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015)
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-070)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (463-480)
- Zoro Select Brass Pipes