Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNC09
Zoro # G2716655
original price:
$5.69
33% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNC09
- Zoro # G2716655
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 5 in |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 1/2 in |
Overall Length | 5 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1538 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS F261Mal-V01C Flow Switch With (F261MAL-V0)
- MIDLAND METAL 1 12 GALVANIZED VENT CAP (21177)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H-LEADFREE)
- ZSI Clip, Rod Mounted, Tube S 1In, L 1 5/8In (QC16)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB09)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI04)
- ZORO SELECT 3" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK18)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE06)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- Zoro Select Pipes