Shop All Brass Pipes
Zoro Select
3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40
Mfr # 706112-06
Zoro # G5122914
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 0.7031 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Low Lead Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706112-06
- Zoro # G5122914
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 0.7031 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 45/64 in |
Pipe Size (Nominal) | 3/8" |
Overall Length | 45/64 in |
Thread Size | 3/8-18 |
Outside Diameter | 45/64 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Low Lead Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 45/64 in, Overall Length 45/64 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- ALLPOINTS Handle - Spray Valve (224473)
- DELTA Single Blade Handle And Screw 4" (060864A)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- ZORO SELECT 2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (468-100)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (464-240X)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 80 (463-001X)
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020)
- ZORO SELECT 1/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (460-020X)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- Zoro Select Brass Pipes