Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BNC21
Zoro # G2569192
product price: $45.19
/ea
Sold in multiples of 5 for $225.95
$225.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNC21
- Zoro # G2569192
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 4 ft |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 7/16 in |
Outside Dia. | 11/16 in |
Inside Diameter | 7/16 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Overall Length | 4 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 7/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 3443 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 4 ft, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE (8-4 FTX-S)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- B & K/MUELLER INDS(IMPORT) 1-1/2" Galv Lock Nut (510-907HC)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149E)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI22)
- ZORO SELECT 1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB23)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNF18)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG05)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI3)
- Zoro Select Pipes