Shop All PVC Pipes
Zoro Select
3/8" MNPT x 3" TOE PVC Pipe Nipple Sch 80
Mfr # 1881-030
Zoro # G2658747
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1881-030
- Zoro # G2658747
- UPC # 54211114230
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size (Fittings) | 3/8" |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 403/1000 in |
Overall Length | 3 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 403/1000 in, Material PVC, Maximum Operating Pressure 460 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PVC STOP VALVE 1/2""X1/2"" (105-403)
- COPPER PRESS BY TMG 1 in. x 1 in. x 1 in. Copper Press x Press x Press Tee (XPRT1)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- ZORO SELECT 3" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1889-030)
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 (861-252)
- ZORO SELECT 1-1/2" x 8 ft Non-Threaded PVC Pipe Sch 40 (4307)
- QWIK FIX 1IN PRO SPAN COUPLING (118-10)
- Zoro Select PVC Pipes