Shop All PVC Pipes
Zoro Select
3/8" MNPT x 2" TOE PVC Pipe Nipple Sch 80
Mfr # 1881-020
Zoro # G2914125
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1881-020
- Zoro # G2914125
- UPC # 54211114216
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Inside Diameter | 403/1000 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 403/1000 in, Material PVC, Maximum Operating Pressure 460 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48131)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- ZORO SELECT 2-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-296)
- ZORO SELECT 1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1880-060)
- ZORO SELECT 2-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1888-030)
- ZORO SELECT 4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-428)
- ZORO SELECT 1-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1886-060)
- ZORO SELECT 1-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1886-030)
- HYDROMAXX 1-1/2"x50Ft White Flexible PVC Pipe (WF112050)
- Zoro Select Pipes