Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BNC19
Zoro # G3259952
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNC19
- Zoro # G3259952
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 2 ft |
Inside Dia. | 1/2 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 3/4 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 2 ft |
Outside Diameter | 3/4 in |
Inside Diameter | 29/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 3/4 in, Overall Length 2 ft, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 5/8" Angle Stop Valve, 5PK (ASV-5PK)
- ZORO SELECT 1-1/2" Male NPT Black Forged Steel Hex Head Plug (1MNF9)
- LEGEND VALVE 1" BLACK COUPLING (350-505)
- TOTO C2 SW3074 Elongated Soft Close Bidet Seat, Cotton (SW3074#01)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNG22)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB22)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC04)
- ZORO SELECT 1/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA23)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 60" L (ZUSA-PF-1230)
- Zoro Select Stainless Steel Pipes