Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNC16
Zoro # G2712421
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E4BNC16
- Zoro # G2712421
- UPC # 190735927762
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size (Nominal) | 3/8" |
Inside Dia. | 1/2 in |
Pipe Size | 3/8" |
Outside Dia. | 3/4 in |
Outside Diameter | 3/4 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 29/64 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 3/4 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNF14)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF05)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 7/16" (E4BNC02)
- ZORO SELECT 2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI9)
- ZORO SELECT 3/4" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE22)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG04)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG11)
- Zoro Select Stainless Steel Pipes