Shop All Stainless Steel Pipes
Zoro Select
3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 7/16"
Mfr # E4BNC02
Zoro # G3407792
original price:
$2.29
6% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E4BNC02
- Zoro # G3407792
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Inside Dia. | 7/16 in |
Outside Dia. | 11/16 in |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 7/16 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 7/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3597 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06027)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-14852)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC04)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNI02)
- ZORO SELECT 1-1/2" MNPT x 5 ft TBE 304 Stainless Steel Pipe Sch 80 (E4BNH21)
- ZORO SELECT 4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNL14)
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB22)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH02)
- Zoro Select Pipes