Shop All Galvanized Pipes
Zoro Select
3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P771
Zoro # G2847406
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 1.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6P771
- Zoro # G2847406
- UPC # 190735929131
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- ELKAY Pushbar-Push Side Gray (51565C)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- ZORO SELECT 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P834)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (569-040BC)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- ZORO SELECT 2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (568-180)
- BECK 3" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045401)
- Zoro Select Pipes