Shop All Galvanized Pipes
Zoro Select
3/8" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40
Mfr # 562-000P66
Zoro # G2987214
original price:
$86.16
5% off
new price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 562-000P66
- Zoro # G2987214
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Included Lengths | (6) 1 1/2 in, (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close |
Nominal Pipe Size | 3/8 in |
Description
Pipe Nipple Assortment, Application Air, Fuel, Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Included Lengths (6) 1 1/2 in, (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close, Material Steel, Maximum Operating Pressure 1739 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1739 psi @ 650 Degrees F, Metal Pipe Construction Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Metal 1/4, Copper Standard, Gromts Hammer (38995)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- VIEGA Reducer (25966)
- ALFI BRAND Arched White Matte Solid Surface Resin Bathroom / Shower Stool (ABST77)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (569-060)
- ZORO SELECT 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P780)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-480)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- ZORO SELECT 4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (571-1200)
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- ZORO SELECT 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 (87610)
- Zoro Select Galvanized Pipes