Shop All Galvanized Pipe Fittings
This Product is Discontinued
Zoro Select
3/8" MNPT Galvanized Square Head Plug (Discontinued)
Mfr # 5PAT0
Zoro # G1082724
This Product is Discontinued
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Square Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PAT0
- Zoro # G1082724
- UPC # 190735912638
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 300, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.