Shop All Galvanized Pipe Fittings
Zoro Select
3/8" MNPT Galvanized Hex Head Plug
Mfr # 1MPL5
Zoro # G2754473
original price:
$2.15
7% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MPL5
- Zoro # G2754473
- UPC # 190735928110
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 Gauge 1" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-100-12PWKP)
- SANITUBE Plain Bevel Seat Solid End Cap, 4" 16A 30 (16A4-400)
- VICKERS 5000PSI 120V-AC HYDRAULIC SOLENOID VALVE (DG4V-3-2N-M-U-B6-60)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ZORO SELECT Union, 1/4", 300 gal. (4316012650)
- ZORO SELECT Galvanized Steel Pipe Nipple (793F79)
- ZORO SELECT 3/8" FNPT Galvanized 90 Degree Elbow (5P797)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 24 (793LY9)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- Zoro Select Fittings