Shop All Brass Pipes
Zoro Select
3/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40
Mfr # 462-001
Zoro # G2497546
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 462-001
- Zoro # G2497546
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6 ft. TBE Black Pipe Sch 80 (90623)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2886)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (706113-0432)
- ZORO SELECT 1" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030BSNP)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-025X)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK5 (6AZE8)
- ZORO SELECT 1/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040BSNP)
- ZORO SELECT 1" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (465-070)
- Zoro Select Pipes