Shop All Check Valves
Zoro Select
3/8" MNPT Brass Piston Spring Check Valve
Mfr # CHK BRS 610-6M6M-B
Zoro # G1031432
original price:
$22.39
9% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Hex Size 11/16"
- Connection Type MNPT
- Connection MNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 610-6M6M-B
- Zoro # G1031432
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Hex Size | 11/16" |
Size | 3/8" |
Length | 1 11/16 in |
Width | 11/16 in |
Pipe or Tube Size - Check Valves | 3/8 in |
Overall Height | 11/16 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 3/8 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15120)
- LEGEND VALVE 2-1/2" S-603 PVC BALL VALVE (201-209)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-B)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-B)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-F)
- ZORO SELECT 3/4" Socket Kynar Ball Check Valve (S65BC-V 3/4)
- ZORO SELECT 1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001510)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE015)
- Zoro Select Valves