Shop All Stainless Steel Pipe Fittings
Zoro Select
3/8" MNPT 316 SS Square Head Plug
Mfr # 60SQ112N038
Zoro # G2687991
product price: $0.68
/ea
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60SQ112N038
- Zoro # G2687991
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Overall Length | 20 mm |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 40, Male NPT, 3/8 in Outside Diameter, 20 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- TOTO Tank To Bowl Mounting Hardware (THU741-A)
- ZORO SELECT 1" FNPT Forged Carbon Steel Piston Check Valve (4371001530)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug (4381037290)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Street 90 deg, 1-1/2", 150,316, Thrd Heavy (4381037070)
- ZORO SELECT Coupling, 6", 150,304, Thrd Heavy (4381030520)
- Zoro Select Stainless Steel Pipe Fittings