Shop All Brass Pipes
Zoro Select
3/8" MBSPT x MNPT x 1" TBE Red Brass Pipe Nipple Sch 40
Mfr # 462-001BSNP
Zoro # G2744594
original price:
$2.19
9% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 1 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 462-001BSNP
- Zoro # G2744594
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Dia. | 11/16 in |
Thread Size | 18" |
Overall Length | 1 in |
Inside Diameter | 3/8 in |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI251208S-PK10)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- ZORO SELECT 2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (468-070)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-035)
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-035)
- ZORO SELECT 1-1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (466-720LS)
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- ZORO SELECT 1" MNPT x 3 ft TBE Red Brass Pipe Sch 40 (465-360)
- Zoro Select Pipes