Shop All Black Pipe Fittings
Zoro Select
3/8" Male NPT Malleable Iron Square Head Plug Class 150
Mfr # 5P542
Zoro # G2926147
original price:
$1.21
4% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P542
- Zoro # G2926147
- UPC # 190735929858
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Class 150, Male NPT, -20 Degrees to 366 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI17)
- KOHLER Hinge/Label Assembly 702408 (1037049-01-ABV)
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- HAYWARD FLOW CONTROL Pressure Regulator, 1", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10100T)
- ZORO SELECT 1-1/4" Male NPT Malleable Iron Square Head Plug Class 150 (5P546)
- ZORO SELECT 1/8" Male NPT Malleable Iron Square Head Plug Class 150 (5P540)
- ZORO SELECT 1/4" Male NPT Malleable Iron Square Head Plug Class 150 (5P541)
- ZORO SELECT Black Nipple, Seamless, 3/4x2 (793PZ7)
- ZORO SELECT 1/8" Male NPT Steel Magnetic Square Head Plug Class 150 (4016011)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Square Recessed Head Plug Class 150 (5054051)
- ZORO SELECT 2-1/2" Malleable Iron Union with Brass Seat (4316002866)
- Zoro Select Black Pipe Fittings