Shop All Black Pipe Fittings
Zoro Select
3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150
Mfr # 0810027011
Zoro # G2766410
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810027011
- Zoro # G2766410
- UPC # 690291877254
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Pipe Size | 3/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- ROHL Replacement Cartridge Only To C7108N New Style Handspray (C7108/KIT)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (1VFY1)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810028019)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027805)
- ZORO SELECT 1-1/2" x 1" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810047605)
- ZORO SELECT Nipple, For Air, 4 3/64 in I.D., Aluminum (ZUSA-PF-14915)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P555)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y98)
- ZORO SELECT 2" x 1" x 2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810051227)
- Zoro Select Black Pipe Fittings