Shop All Compression Tube Fittings
Zoro Select
3/8" Low Lead Brass Nut
Mfr # 700261-06
Zoro # G6076725
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Compression Thread Size 9/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700261-06
- Zoro # G6076725
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 9/16-24 |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 3/8 in |
Thread Size | 9/16-24 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-24 |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Thread Size 9/16-24, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards NSF 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- PARKER 5/8 ODF x Aeroquip Fitting (183372)
- ZORO SELECT 5/16" Compression Low Lead Brass Nut (700061-05)
- ZORO SELECT 1/2" Low Lead Brass Nut (700261-08)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Male Coupling (700068-0612)
- PARKER 7/16-20" x 1/4" Compression x Male SS Union Elbow (4 EBU-SS)
- Zoro Select Tube Fittings