Shop All Flared Tube Fittings
Zoro Select
3/8" Low Lead Brass Female Coupling
Mfr # 704822-0606
Zoro # G3002749
original price:
$7.25
10% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Coupling
- Specific Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704822-0606
- Zoro # G3002749
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 5/8-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Female Coupling, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Compression, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON VALVE Mounting Bracket, Use w/ 4WXV4 and 4WXV6 (BB03-S)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- RHEEM 19.9 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE20 1 RH POU)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2897)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- ZORO SELECT Male Connector, Low Lead Brass, 1000 psi (704448-0404)
- ZORO SELECT Nut, Low Lead Brass, 1000 psi (704020-0604)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- EVERFLOW 1/2" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1214)
- Zoro Select Flared Tube Fittings