Zoro Select

3/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A


product price: $22.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Width 4 in
  • Rubber Length 3 ft
  • Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
  • Rubber Material Neoprene
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 4 in
Rubber Length 3 ft
Length 36"
Width 4"
Nominal Size 4 in x 36 in
Overall Length 36 in
Overall Width 4 in

Description

Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.