Shop All Rubber Sheets & Strips
Zoro Select
3/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A
Mfr # BULK-RS-NHS50-925
Zoro # G8646486
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS50-925
- Zoro # G8646486
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Overall Length | 36 in |
Description
Neoprene Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 510, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 Dia x 1 Ft L (BR360/1-12)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT Water Hardening Drill Rod, 3/16" Dia (18114)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1/8 in W (18S.125-24)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 40A (BULK-RS-S40-814)
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.75", Black (BULK-RS-H40-309)
- ZORO SELECT Neoprene Sheet, 40A, 18"x18"x0.125", Black (BULK-RS-N40-640)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-106)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-46)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-26)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-248)
- Zoro Select Rubber Sheets & Strips